Shop POWERTWIST
See all product information
Create Account
Link V-Belt, Powertwist, 5910001060, 3V, Polyurethane, 100 ft, 3/8 in Top Width
- Mfr # 0460000
- Zoro # G9869767
product price:Â
$
2,112.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Link
Belt Series
Powertwist
V-Belt Section
3V
Industry Number
5910001060
Number of Ribs
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0460000
- Zoro #
- G9869767
- UPC #
- -
- Country of Origin
- United States
- Item
- Link V-Belt
- V-Belt Type
- Link
- Belt Series
- Powertwist
- V-Belt Section
- 3V
- Industry Number
- 5910001060
- Number of Ribs
- 0
- For Use With
- Single or Multiple V-Belt Drives
- Material
- Polyurethane
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 240 Degrees F
- Standards
- REACH Compliant, RoHS Compliant
- Construction
- Wrapped
- Link Connection Type
- Twist Lock
- Color
- Blue
- Application
- Packaging
- Belt Material
- Composite Polyurethane/Polyester
- Resistance Properties
- Abrasion-Resistant, Oil-Resistant, Shock-Resistant
- Maximum Operating Temperature
- 240 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Wire Color
- Blue
Dimensions
- Top Width
- 3/8 in
- Outside Length
- 100 ft
- Thickness
- 11/32 in
- For Minimum Pulley Pitch Diameter
- 2 5/8 in
- Belt Trade Size
- 3V
- Maximum Ride Height Above Rim
- 0 in
- Minimum Ride Height Above Rim
- 0 in
Description
Link V-Belt, Belt Series PowerTwist(R), Color Blue, Number of Ribs 0, Outside Length 100 ft, Thickness 11/32 in, Top Width 3/8 in, Belt Trade Size 3V, Application Packaging, Belt Material Composite Polyurethane/Polyester, For Minimum Pulley Pitch Diameter 2 5/8 in, For Use With Single Or Multiple V-Belt Drives, Link Connection Type Twist Lock, Maximum Operating Temperature 240 Degrees F, Maximum Ride Height Above Rim 0 in, Minimum Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.