Compressor, Valve Spring, 1 pcs.
- Mfr # 45JW56
- Zoro # G3854545
product price:Â
$
28.89
/ea
Key Features
Includes
Valve Spring Compressor.
Application
Disassemble and Change Valve.
Material
Carbon Steel
Overall Length
15 1/2 cm
Sockets Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45JW56
- Zoro #
- G3854545
- UPC #
- 190735890424
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 15 1/2 cm
- Overall Width
- 23 cm
- Wire Rope Length
- 15 1/2 cm
- Length
- 15 1/2 cm
Details
- Item
- Compressor
- Includes
- Valve Spring Compressor.
- Application
- Disassemble and Change Valve.
- Material
- Carbon Steel
- Sockets Included
- No
- Number of Pieces
- 1
- Type
- Valve Spring
- For Use With
- Engine System
- Tool Type
- Valve Spring
- Vehicle Make/Model/Year
- Universal
- Vehicle Make
- Universal
- Vehicle Model Year
- Universal
- Vehicle Model
- Universal
- Shell Material
- Carbon Steel
- Compatible Product Type
- Engine System
Description
Compressor, Tool Type Valve Spring, Application Disassemble and Change Valve., Material Carbon Steel, Overall Length 15 1/2 cm, Overall Width 23 cm, Vehicle Make/Model/Year Universal, Number of Pieces 1, For Use With Engine System, Includes Valve Spring Compressor., Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.