Shop JTC AUTO TOOLS
See all product information
Create Account
Body Wedge Tools 21V5, Small Straight, Length: 110 mm
- Mfr # 2546
- Zoro # G023368108
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Width
48 mm
Length
110 mm
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2546
- Zoro #
- G023368108
- UPC #
- 4712631136718
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 48 mm
- Length
- 110 mm
Details
- Item
- Body Wedge Tools
- Color
- Silver
Description
Model: 21 V5 Width: 48 mm Length: 110 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.