Shop WIDIA

Threading Insert, 4ER, Triangle

  • Mfr # 2019479
  • Zoro # G3874085

product price: 
$
43.79
/ea
Sold in multiples of 10 for $437.90

Key Features

Thread Type
Trapezoid DIN 103
Style
Trapez
Insert Size
4
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2019479
Zoro #
G3874085
UPC #
4021169189708
Country of Origin
Mexico

Dimensions

Insert Size
4
Insert Length
22.00mm
Thread Height Difference
2.10mm

Details

Item
Threading Insert
Thread Type
Trapezoid DIN 103
Style
Trapez
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Inscribed Circle
1/2 in
ISO Number
4ER5TR
Insert Type
4ER
Thread Standard
Trapezoid DIN 103
Coating Process
PVD
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threading Location
External
Manufacturer Grade
TN6025
Included Angle
30 Degrees
Measurement System
Metric
Thread Direction
Right Hand
Material - Machining
Carbide
Number of Cutting Edges
3
ANSI Code
4ER5TR
Thread Pitch
5.00mm
Secondary Material Application ISO Code
N
Side-to-Cutting Tip
2.50mm
Chip-Breaker Style
One Side
Insert Style
4ER
Primary Material Application ISO Code
K, M, P, S
Finish - Machining
AlTiN
Insert Holding Type
1/2 in

Description

Threading Insert, 4ER, External, Cutting Direction Right Hand, Trapezoid DIN 103, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.