Shop WIDIA

Indexable Drilling Insert, 080308, Carbide

  • Mfr # 5538602
  • Zoro # G3817412

product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Insert Size
080308
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Shape
V36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538602
Zoro #
G3817412
UPC #
4050839901562
Country of Origin
Germany
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Shape
V36
Insert Application
Drilling
Insert Material
Carbide
Coating
AlTiSiN
Insert Style
TCF
Material
Carbide
No. of Edges
4
Inscribed Circle
0.3180 in
Mounting Style
Taper Screw
Shape
Triangle
Application
Drilling
ISO Number
TCF080308DPV36
Relief Angle
11 Degrees
Peripheral Insert Style
Periphery
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
K, M, P
Number of Cutting Edges
4
Material - Machining
Carbide
Manufacturer Grade
WU40PH
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coating Process
PVD
ANSI Code
TCF080308DPV36
Finish
AlTiSiN
Measurement System
Metric

Dimensions

Insert Size
080308
Insert Thickness
0.1180"
Dimension Type
Inch
Corner Radius
0.80mm
Width
8.6000mm
Seat Size
D
Thickness
3.00mm
Hole Dia.
2.80mm
Cutting Edge Length
8.60mm

Description

Indexable Drilling Insert, Seat Size D, Relief Angle 11 Degrees , AlTiSiN, ANSI Code TCF080308DPV36, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 2.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.