Threading Insert, 3ER, Triangle

  • Mfr # 2018403
  • Zoro # G3874751
product price: 
$
23.79
/ea

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018403
Zoro #
G3874751
UPC #
4021169205453
Country of Origin
United States
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Insert Type
3ER
ISO Number
3ER08ISO
Inscribed Circle
3/8 in
Measurement System
Metric
Finish - Machining
AlTiN
Side-to-Cutting Tip
0.60mm
Thread Pitch
0.80mm
Thread Standard
Metric/ISO
Feed Type
High
Clearance Angle
10 Degrees
ANSI Code
3ER08ISO
Cutting Application
Turning
Number of Cutting Edges
3
Thread Direction
Right Hand
Insert Holding Type
3/8 in
Primary Material Application ISO Code
K, M, P, S
Manufacturer Grade
TN6025
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Threading Location
External
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Profile Type
Full
Included Angle
60 Degrees
Secondary Material Application ISO Code
N
Insert Style
3ER

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.60mm
Corner Radius
0.09mm
Thickness
3.60mm

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews