Thread Turning Toolholder, A40VDCLNR4KC3
- Mfr # 5696305
- Zoro # G3820370
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Insert Size
432
Cutting Direction
Right Hand
Rake
-5 Degrees Axial, -8 Degrees Radial
ISO Number
A40VDCLNR4KC3
Cutting Dia.
2.5000"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696305
- Zoro #
- G3820370
- UPC #
- 4050841474160
- Country of Origin
- India
Dimensions
- Insert Size
- 432
- Cutting Dia.
- 2.5000"
- Overall Length
- 16 in
- Shank Dia.
- 2-1/2 in
- Shank Length
- 355.85mm
- Min. Bore Dia.
- 76.96mm
- Insert Cutting Edge Length
- 12.90mm
- Wire Rope Length
- 16 in
- Length
- 16 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- Rake
- -5 Degrees Axial, -8 Degrees Radial
- ISO Number
- A40VDCLNR4KC3
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Shank Material
- High Speed Steel
- Insert Style
- CN..
- ANSI Code
- A40VDCLNR4KC3
- Center to Cutting Tip
- 0 in
- Toolholder Style
- A-DCLN-KC
- Insert Holding Type
- Top Clamping
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Description
Indexable Thread Turning Tool Holder, Insert Style CN.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A40VDCLNR4KC3, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.