Threading Insert, 3ER, Triangle

  • Mfr # 2018766
  • Zoro # G3875232
product price: 
$
29.89
/ea
Sold in multiples of 10 for $298.90

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018766
Zoro #
G3875232
UPC #
4021169199417
Country of Origin
Germany
Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3ER24UN
Insert Shape
Triangle
Inscribed Circle
3/8 in
Insert Type
3ER
Measurement System
Metric
Finish - Machining
AlTiN
Max. Thread Pitch
24
Threading Location
External
Secondary Material Application ISO Code
N
ANSI Code
3ER24UN
Number of Cutting Edges
3
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Included Angle
60 Degrees
Side-to-Cutting Tip
0.80mm
Feed Type
High
Material - Machining
Carbide
Coating Process
PVD
Thread Direction
Right Hand
Thread Standard
UN
Primary Material Application ISO Code
K, M, P, S
Chip-Breaker Style
One Side
Manufacturer Grade
TN6025
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
3ER
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.70mm

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & reviews