Shop WIDIA

Indexable Drilling Insert, 050204, Carbide

  • Mfr # 6429427
  • Zoro # G3819521

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Insert Size
050204
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429427
Zoro #
G3819521
UPC #
4059782483422
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Inscribed Circle
0.2000 in
Shape
Triangle
Insert Material
Carbide
Insert Application
Drilling
Coating
TiN
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Mounting Style
Torx Screw
Insert Shape
V38
Material
Carbide
Insert Style
TCF
ISO Number
TCF050204BPV38
Relief Angle
11 Degrees
Primary Material Application
Nickel, Steel, Titanium
Peripheral Insert Style
Periphery
ANSI Code
TCF050204BPV38
Material - Machining
Carbide
Coating Process
PVD
Manufacturer Grade
WU40PH
Finish - Machining
TiN
Number of Cutting Edges
4
Primary Material Application ISO Code
P, S
Finish
TiN
Measurement System
Decimal Inch

Dimensions

Insert Size
050204
Dimension Type
Inch
Corner Radius
0.40mm
Seat Size
B
Hole Dia.
2.40mm
Width
5.4000mm
Thickness
2.40mm
Cutting Edge Length
5.40mm

Description

Indexable Drilling Insert, Seat Size B, Relief Angle 11 Degrees , TiN, ANSI Code TCF050204BPV38, Coating Process PVD, Corner Radius 0.40mm, Hole Dia. 2.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.