Threading Insert, 5ER, Triangle

  • Mfr # 2019487
  • Zoro # G3875625
product price: 
$
75.89
/ea
Sold in multiples of 5 for $379.45

Key Features

Thread Type
Trapezoid DIN 103
Style
Trapez
Insert Size
5
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2019487
Zoro #
G3875625
UPC #
4021169189616
Country of Origin
Multiple
Item
Threading Insert
Thread Type
Trapezoid DIN 103
Style
Trapez
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
5/8 in
Insert Type
5ER
Insert Shape
Triangle
ISO Number
5ER6TR
Threading Location
External
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Cutting Edges
3
Coating Process
PVD
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6025
Thread Pitch
6.00mm
Chip-Breaker Style
One Side
Measurement System
Metric
Thread Direction
Right Hand
Feed Type
High
Primary Material Application ISO Code
K, M, P, S
Side-to-Cutting Tip
2.70mm
Finish - Machining
AlTiN
Insert Style
5ER
ANSI Code
5ER6TR
Thread Standard
Trapezoid DIN 103
Material - Machining
Carbide
Secondary Material Application ISO Code
N
Included Angle
30 Degrees
Insert Holding Type
5/8 in

Dimensions

Insert Size
5
Insert Length
27.50mm
Thread Height Difference
2.30mm

Description

Threading Insert, 5ER, External, Cutting Direction Right Hand, Trapezoid DIN 103, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews