Shop WIDIA

Indexable Drilling Insert, 120412, Carbide

  • Mfr # 6429453
  • Zoro # G3819905

product price: 
$
18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Size
120412
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429453
Zoro #
G3819905
UPC #
4059782484207
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
No. of Edges
4
Application
Drilling
Insert Shape
V38
Shape
Triangle
Insert Application
Drilling
ISO Number
TCF120412FPV38
Material
Carbide
Super Alloy (S) Compatibility
Yes
Coating
Al2 O3
Inscribed Circle
0.4960 in
Mounting Style
Taper Screw
Insert Style
TCF
Relief Angle
11 Degrees
ANSI Code
TCF120412FPV38
Peripheral Insert Style
Periphery
Material - Machining
Carbide
Primary Material Application
Steel
Manufacturer Grade
WU25CH
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Finish - Machining
Al2O3
Coating Process
CVD
Finish
Al2 O3
Measurement System
Metric

Dimensions

Insert Size
120412
Dimension Type
Inch
Insert Thickness
0.1650"
Width
13.4000mm
Thickness
4.20mm
Seat Size
F
Hole Dia.
4.80mm
Corner Radius
1.20mm
Cutting Edge Length
13.40mm

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF120412FPV38, Coating Process CVD, Corner Radius 1.20mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.