Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2019071
  • Zoro # G3876115

product price: 
$
29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Thread Type
Whitworth
Style
Whitworth
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2019071
Zoro #
G3876115
UPC #
4021169195587
Country of Origin
Mexico

Dimensions

Insert Size
3
Thread Height Difference
1.00mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
Whitworth
Style
Whitworth
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
3ER
ISO Number
3ER14W
Inscribed Circle
3/8 in
Insert Shape
Triangle
Chip-Breaker Style
One Side
Max. Thread Pitch
14
Primary Material Application ISO Code
K, M, P, S
Number of Cutting Edges
3
Finish - Machining
AlTiN
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
3ER
Side-to-Cutting Tip
1.20mm
Coating Process
PVD
Measurement System
Metric
Material - Machining
Carbide
Cutting Application
Turning
Thread Standard
Whitworth
Feed Type
High
Manufacturer Grade
TN6025
Thread Direction
Right Hand
Secondary Material Application ISO Code
N
ANSI Code
3ER14W
Threading Location
External
Included Angle
55 Degrees
Insert Holding Type
3/8 in

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Whitworth, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews