Shop WIDIA

Threading Insert, 2ER, Triangle

  • Mfr # 2007404
  • Zoro # G3876212

product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2007404
Zoro #
G3876212
UPC #
4021169325014
Country of Origin
Mexico
Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
2ER
Inscribed Circle
1/4 in
Insert Shape
Triangle
ISO Number
2ERA60
Secondary Material Application ISO Code
N
Number of Cutting Edges
3
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
0.50mm to 1.50mm
Max. Thread Pitch
48
Material - Machining
Carbide
Thread Profile Type
Partial
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Threading Location
External
Cutting Application
Turning
Insert Style
2ER
Coating Process
PVD
Insert Holding Type
1/4 in
Min. Thread Pitch
0.50mm
Manufacturer Grade
TN6025
Measurement System
Metric
Thread Direction
Right Hand
Primary Material Application ISO Code
K, M, P, S
Included Angle
60 Degrees
Thread Standard
Partial Profile 60 Degrees
Feed Type
High
Side-to-Cutting Tip
0.80mm
Finish - Machining
AlTiN
Min. Thread per Inch
16
ANSI Code
2ERA60

Description

Threading Insert, 2ER, External, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.