Threading Insert, 4IR, Triangle

  • Mfr # 2018708
  • Zoro # G3878942
product price: 
$
39.29
/ea
Sold in multiples of 5 for $196.45

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
4
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018708
Zoro #
G3878942
UPC #
4021169200359
Country of Origin
Germany
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
ISO Number
4IR45ISO
Insert Type
4IR
Inscribed Circle
1/2 in
ANSI Code
4IR45ISO
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threading Location
Internal
Material - Machining
Carbide
Insert Style
4IR
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
3
Thread Pitch
4.50mm
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Cutting Application
Turning
Chip-Breaker Style
One Side
Thread Direction
Right Hand
Coating Process
PVD
Measurement System
Metric
Included Angle
60 Degrees
Feed Type
High
Side-to-Cutting Tip
2.40mm
Thread Standard
Metric/ISO
Manufacturer Grade
TN6025
Primary Material Application ISO Code
K, M, P, S
Insert Holding Type
1/2 in

Dimensions

Insert Size
4
Insert Length
22.00mm
Thread Height Difference
1.60mm

Description

Threading Insert, 4IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Ratings & reviews