Adjustable String Cord
- Mfr # G3
- Zoro # G3876609
product price:Â
$
5.95
/ea
Sold in multiples of 3 for
$17.85
Key Features
Features
Single eyewear options include a neck cord, microfiber bag, zippered pouch; Cases for multiple glasses also available
Height
0.5
Length
6
Dimensions
6 L x 0.5 H x 1 W
Width
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3
- Zoro #
- G3876609
- UPC #
- 892214001634
- Country of Origin
- China
Dimensions
- Height
- 0.5
- Length
- 6
- Dimensions
- 6 L x 0.5 H x 1 W
- Width
- 1
Details
- Item
- Adjustable String Cord
- Features
- Single eyewear options include a neck cord, microfiber bag, zippered pouch; Cases for multiple glasses also available
Description
Adjustable String Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.