Black Oxford Zippered Pouch
- Mfr # CR3
- Zoro # G3876234
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Color
Black
Dimensions
6.4 L x 1.8 H x 3.2 W
Features
Single eyewear options include a neck cord, microfiber bag, zippered pouch; Cases for multiple glasses also available
Length
6.4
Height
1.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR3
- Zoro #
- G3876234
- UPC #
- 890349000454
- Country of Origin
- China
Dimensions
- Dimensions
- 6.4 L x 1.8 H x 3.2 W
- Length
- 6.4
- Height
- 1.8
- Width
- 3.2
Details
- Item
- Crossfire Black Oxford Zippered Pouch
- Color
- Black
- Features
- Single eyewear options include a neck cord, microfiber bag, zippered pouch; Cases for multiple glasses also available
Description
Crossfire Black Oxford Zippered Pouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.