Threading Insert, 4ERN, Triangle

  • Mfr # 2018320
  • Zoro # G3877131
product price: 
$
39.29
/ea
Sold in multiples of 10 for $392.90

Key Features

Thread Type
55 Degree Partial
Style
Partial Profile
Insert Size
4
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018320
Zoro #
G3877131
UPC #
4021169207068
Country of Origin
United States
Item
Threading Insert
Thread Type
55 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
4ERN55
Insert Shape
Triangle
Inscribed Circle
1/2 in
Insert Type
4ERN
Thread Standard
Partial Profile 55 Degrees
Thread Direction
Right Hand
Measurement System
Metric
Thread Profile Type
Partial
Clearance Angle
0 Degrees
ANSI Code
4ERN55
Threading Location
External
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, P, S
Max. Thread Pitch
7
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
1/2 in
Min. Thread per Inch
5
Thread Pitch
3.50mm to 5.00mm
Number of Cutting Edges
3
Insert Style
4ERN
Feed Type
High
Min. Thread Pitch
3.50mm
Manufacturer Grade
TN6025
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Side-to-Cutting Tip
2.50mm
Finish - Machining
AlTiN
Cutting Application
Turning
Included Angle
55 Degrees
Secondary Material Application ISO Code
N

Dimensions

Insert Size
4
Thread Height Difference
1.70mm
Insert Length
22.00mm
Thickness
4.64mm
Corner Radius
0.43mm

Description

Threading Insert, 4ERN, External, Cutting Direction Right Hand, Partial Profile 55 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews