Shop WIDIA

Threading Insert, 4IR, Triangle

  • Mfr # 2018714
  • Zoro # G3877953

product price: 
$
39.29
/ea
Sold in multiples of 10 for $392.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
4
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018714
Zoro #
G3877953
UPC #
4021169200229
Country of Origin
Multiple
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Inscribed Circle
1/2 in
ISO Number
4IR50ISO
Insert Type
4IR
Thread Standard
Metric/ISO
Cutting Application
Turning
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper
ANSI Code
4IR50ISO
Included Angle
60 Degrees
Threading Location
Internal
Chip-Breaker Style
One Side
Side-to-Cutting Tip
2.30mm
Finish - Machining
AlTiN
Insert Style
4IR
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Manufacturer Grade
TN6025
Thread Pitch
5.00mm
Coating Process
PVD
Thread Direction
Right Hand
Secondary Material Application ISO Code
N
Feed Type
High
Number of Cutting Edges
3
Material - Machining
Carbide
Insert Holding Type
1/2 in

Dimensions

Insert Size
4
Thread Height Difference
1.60mm
Insert Length
22.00mm

Description

Threading Insert, 4IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.