Threading Insert, 3ER, Triangle

  • Mfr # 2019288
  • Zoro # G3878784
product price: 
$
28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
NPT
Style
NPT
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2019288
Zoro #
G3878784
UPC #
4021169192531
Country of Origin
Mexico

Dimensions

Insert Size
3
Thread Height Difference
0.90mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
NPT
Style
NPT
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Shape
Triangle
ISO Number
3ER14NPT
Insert Type
3ER
Material - Machining
Carbide
Thread Standard
NPT
ANSI Code
3ER14NPT
Max. Thread Pitch
14
Side-to-Cutting Tip
1.20mm
Measurement System
Metric
Manufacturer Grade
TN6025
Secondary Material Application ISO Code
N
Feed Type
High
Chip-Breaker Style
One Side
Finish - Machining
AlTiN
Threading Location
External
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Included Angle
60 Degrees
Primary Material Application ISO Code
K, M, P, S
Coating Process
PVD
Cutting Application
Turning
Thread Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Cutting Edges
3
Insert Style
3ER
Insert Holding Type
3/8 in

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, NPT, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews