Shop WIDIA

Indexable Drilling Insert, 180614, Carbide

  • Mfr # 5542007
  • Zoro # G3817449

product price: 
$
22.25
/ea
Sold in multiples of 5 for $111.25

Key Features

Insert Size
180614
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Style
TCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542007
Zoro #
G3817449
UPC #
4050839909636
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Style
TCF
Coating
TiN
Shape
Triangle
ISO Number
TCF180614HPV34
Insert Material
Carbide
No. of Edges
4
Mounting Style
Taper Screw
Material
Carbide
Inscribed Circle
0.7100 in
Insert Application
Drilling
Insert Shape
V34
Relief Angle
11 Degrees
Secondary Material Application ISO Code
K, M, P
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Coating Process
PVD
Primary Material Application
All Materials
Manufacturer Grade
WU40PH
Peripheral Insert Style
Periphery
Finish - Machining
TiN
Material - Machining
Carbide
ANSI Code
TCF180614HPV34
Finish
TiN
Measurement System
Decimal Inch

Dimensions

Insert Size
180614
Dimension Type
Inch
Seat Size
H
Corner Radius
1.40mm
Width
19.2000mm
Hole Dia.
7.50mm
Thickness
6.50mm
Cutting Edge Length
19.20mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , TiN, ANSI Code TCF180614HPV34, Coating Process PVD, Corner Radius 1.40mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.