Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2019305
  • Zoro # G3879749

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
NPT
Style
NPT
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2019305
Zoro #
G3879749
UPC #
4021169192326
Country of Origin
Japan

Dimensions

Insert Size
3
Thread Height Difference
1.30mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
NPT
Style
NPT
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
3ER
ISO Number
3ER8NPT
Insert Shape
Triangle
Inscribed Circle
3/8 in
Feed Type
High
Manufacturer Grade
TN6025
Coating Process
PVD
Chip-Breaker Style
One Side
Measurement System
Metric
Thread Direction
Right Hand
Side-to-Cutting Tip
1.80mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
3ER8NPT
Insert Style
3ER
Material - Machining
Carbide
Secondary Material Application ISO Code
N
Finish - Machining
AlTiN
Threading Location
External
Cutting Application
Turning
Thread Standard
NPT
Included Angle
60 Degrees
Max. Thread Pitch
8
Primary Material Application ISO Code
K, M, P, S
Number of Cutting Edges
3
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Holding Type
3/8 in

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, NPT, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.