Shop WIDIA

Threading Insert, EL035, Triangle

  • Mfr # 3122015
  • Zoro # G3876081

product price: 
$
34.89
/ea

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3122015
Zoro #
G3876081
UPC #
4021169761225
Country of Origin
Mexico

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.80mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
3EL035ISO
Insert Shape
Triangle
Insert Type
EL035
Thread Direction
Left Hand
Threading Location
External
Side-to-Cutting Tip
0.40mm
Measurement System
Metric
Thread Standard
Metric/ISO
Feed Type
High
Insert Style
EL035
Thread Profile Type
Full
Cutting Application
Turning
Secondary Material Application ISO Code
N
Finish - Machining
AlTiN
ANSI Code
3EL035ISO
Manufacturer Grade
TN6025
Included Angle
60 Degrees
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
K, M, P, S
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
0.35mm

Description

Threading Insert, EL035, External, Cutting Direction Left Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.