Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2019461
  • Zoro # G3879819

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Thread Type
Trapezoid DIN 103
Style
Trapez
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2019461
Zoro #
G3879819
UPC #
4021169189869
Country of Origin
Mexico

Dimensions

Insert Size
3
Thread Height Difference
1.30mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
Trapezoid DIN 103
Style
Trapez
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3ER3TR
Insert Type
3ER
Inscribed Circle
3/8 in
Insert Shape
Triangle
Coating Process
PVD
Chip-Breaker Style
One Side
Measurement System
Metric
Manufacturer Grade
TN6025
Cutting Application
Turning
Insert Style
3ER
Included Angle
30 Degrees
Number of Cutting Edges
3
Primary Material Application ISO Code
K, M, P, S
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
ANSI Code
3ER3TR
Side-to-Cutting Tip
1.50mm
Material - Machining
Carbide
Thread Pitch
3.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Threading Location
External
Thread Direction
Right Hand
Thread Standard
Trapezoid DIN 103
Insert Holding Type
3/8 in

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Trapezoid DIN 103, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews