Shop WIDIA

Indexable Drilling Insert, 050204, Carbide

  • Mfr # 6371850
  • Zoro # G3817780

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Insert Size
050204
Chip-Breaker
Yes
Grade
WN10PH
Cutting Direction
Right Hand
Mounting Style
Torx Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6371850
Zoro #
G3817780
UPC #
4061779261487
Country of Origin
United States
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WN10PH
Cutting Direction
Right Hand
Mounting Style
Torx Screw
Shape
Triangle
Insert Shape
V36
Coating
TiB2
No. of Edges
4
Insert Material
Carbide
Insert Application
Drilling
Inscribed Circle
0.2000 in
Insert Style
TCF
ISO Number
TCF050204BPV36
Material
Carbide
Relief Angle
11 Degrees
Primary Material Application ISO Code
N
Finish - Machining
TiB2
Number of Cutting Edges
4
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Coating Process
PVD
Peripheral Insert Style
Periphery
Manufacturer Grade
WN10PH
ANSI Code
TCF050204BPV36
Finish
TiB2
Measurement System
Decimal Inch

Dimensions

Insert Size
050204
Dimension Type
Inch
Corner Radius
0.40mm
Width
0.2130 in
Seat Size
B
Thickness
2.40mm
Hole Dia.
2.40mm
Cutting Edge Length
5.40mm

Description

Indexable Drilling Insert, Seat Size B, Relief Angle 11 Degrees , TiB2, ANSI Code TCF050204BPV36, Coating Process PVD, Corner Radius 0.40mm, Hole Dia. 2.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.