Threading Insert, 2IRA, Triangle

  • Mfr # 2018328
  • Zoro # G3880062
product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Thread Type
55 Degree Partial
Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018328
Zoro #
G3880062
UPC #
4021169206986
Country of Origin
Mexico
Item
Threading Insert
Thread Type
55 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
2IRA
Insert Shape
Triangle
ISO Number
2IRA55
Inscribed Circle
1/4 in
Included Angle
55 Degrees
Primary Material Application ISO Code
K, M, P, S
Cutting Application
Turning
Thread Pitch
0.50mm to 1.50mm
Thread Direction
Right Hand
Measurement System
Metric
Finish - Machining
AlTiN
Number of Cutting Edges
3
Min. Thread per Inch
16
Max. Thread Pitch
48
Insert Holding Type
1/4 in
Secondary Material Application ISO Code
N
Coating Process
PVD
Side-to-Cutting Tip
0.90mm
Insert Style
2IRA
Thread Standard
Partial Profile 55 Degrees
Feed Type
High
Material - Machining
Carbide
Min. Thread Pitch
0.50mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Profile Type
Partial
Manufacturer Grade
TN6025
Clearance Angle
0 Degrees
ANSI Code
2IRA55
Threading Location
Internal
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Insert Size
2
Thread Height Difference
0.80mm
Thickness
3.04mm
Insert Length
11.00mm
Corner Radius
0.05mm

Description

Threading Insert, 2IRA, Internal, Cutting Direction Right Hand, Partial Profile 55 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews