Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL1616K322
- Mfr # 3650463
- Zoro # G3820580
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Insert Size
3
Cutting Direction
Left Hand
ISO Number
WMTSL1616K322
Shank Shape
Square
Overall Length
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650463
- Zoro #
- G3820580
- UPC #
- 4021169692420
- Country of Origin
- Germany
Dimensions
- Insert Size
- 3
- Overall Length
- 125.00mm
- Shank Width
- 16.00mm
- Shank Height
- 16.00mm
- Depth of Cut
- 22.00mm
- Shank Length
- 84.97mm
- Head Length
- 41.30mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- WMTSL1616K322
- Shank Shape
- Square
- Insert Style
- WMTS300M3P03PT
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- WMTSL1616K322
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 16.00mm
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 16.00mm, Shank Height 16.00mm, Overall Length 125.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.