Threading Insert, 5ER, Triangle

  • Mfr # 2018522
  • Zoro # G3880169
product price: 
$
68.69
/ea
Sold in multiples of 5 for $343.45

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
5
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018522
Zoro #
G3880169
UPC #
4021169203503
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
5ER55ISO
Insert Shape
Triangle
Insert Type
5ER
Inscribed Circle
5/8 in
Insert Holding Type
5/8 in
Material - Machining
Carbide
Feed Type
High
Included Angle
60 Degrees
ANSI Code
5ER55ISO
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Insert Style
5ER
Manufacturer Grade
TN6025
Secondary Material Application ISO Code
N
Thread Pitch
5.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
K, M, P, S
Thread Standard
Metric/ISO
Clearance Angle
10 Degrees
Thread Direction
Right Hand
Side-to-Cutting Tip
2.70mm
Cutting Application
Turning
Coating Process
PVD
Finish - Machining
AlTiN
Threading Location
External
Number of Cutting Edges
3
Thread Profile Type
Full

Dimensions

Insert Size
5
Thread Height Difference
1.90mm
Corner Radius
0.69mm
Insert Length
27.50mm
Thickness
6.35mm

Description

Threading Insert, 5ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews