Shop WIDIA

Indexable Drilling Insert, 040204, Carbide

  • Mfr # 5541845
  • Zoro # G3817309

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Size
040204
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Shape
V36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5541845
Zoro #
G3817309
UPC #
4050839909001
Country of Origin
Taiwan, Province of China
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Shape
V36
ISO Number
TCF040204APV36
Coating
TiN
Inscribed Circle
0.1630 in
Shape
Triangle
Mounting Style
Torx Screw
No. of Edges
4
Insert Style
TCF
Material
Carbide
Insert Application
Drilling
Relief Angle
11 Degrees
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
TCF040204APV36
Manufacturer Grade
WU40PH
Peripheral Insert Style
Periphery
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Finish - Machining
TiN
Coating Process
PVD
Finish
TiN
Measurement System
Decimal Inch

Dimensions

Insert Size
040204
Dimension Type
Inch
Corner Radius
0.40mm
Seat Size
A
Width
4.4000mm
Thickness
2.00mm
Hole Dia.
2.10mm
Cutting Edge Length
4.40mm

Description

Indexable Drilling Insert, Seat Size A, Relief Angle 11 Degrees , TiN, ANSI Code TCF040204APV36, Coating Process PVD, Corner Radius 0.40mm, Hole Dia. 2.10mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.