Shop WIDIA

Threading Insert, 5ER, Triangle

  • Mfr # 2018528
  • Zoro # G3880175

product price: 
$
69.79
/ea
Sold in multiples of 5 for $348.95

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
5
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018528
Zoro #
G3880175
UPC #
4021169203367
Country of Origin
Mexico

Dimensions

Insert Size
5
Thread Height Difference
2.90mm
Thickness
6.35mm
Insert Length
27.50mm
Corner Radius
0.76mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
5ER
Inscribed Circle
5/8 in
Insert Shape
Triangle
ISO Number
5ER60ISO
Primary Material Application ISO Code
K, M, P, S
Feed Type
High
Finish - Machining
AlTiN
Number of Cutting Edges
3
Coating Process
PVD
Thread Direction
Right Hand
Insert Style
5ER
Material - Machining
Carbide
Clearance Angle
10 Degrees
Side-to-Cutting Tip
2.00mm
Included Angle
60 Degrees
Secondary Material Application ISO Code
N
Measurement System
Metric
Manufacturer Grade
TN6025
Thread Profile Type
Full
ANSI Code
5ER60ISO
Insert Holding Type
5/8 in
Threading Location
External
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Metric/ISO
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
6.00mm

Description

Threading Insert, 5ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.