Shop WIDIA

Indexable Drilling Insert, 050204, Carbide

  • Mfr # 6429426
  • Zoro # G3819765

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Insert Size
050204
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Mounting Style
Torx Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429426
Zoro #
G3819765
UPC #
4059782483293
Country of Origin
Mexico
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Mounting Style
Torx Screw
Coating
Al2 O3
Material
Carbide
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Insert Style
TCF
Application
Drilling
Insert Shape
V38
Stainless (M) Compatibility
Yes
Shape
Triangle
Insert Application
Drilling
Inscribed Circle
0.2000 in
ISO Number
TCF050204BPV38
Relief Angle
11 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Number of Cutting Edges
4
Coating Process
CVD
Peripheral Insert Style
Periphery
Manufacturer Grade
WU25CH
Finish - Machining
Al2O3
Primary Material Application ISO Code
P
ANSI Code
TCF050204BPV38
Measurement System
Metric
Finish
Al2 O3

Dimensions

Insert Size
050204
Insert Thickness
0.0940"
Dimension Type
Inch
Thickness
2.40mm
Hole Dia.
2.40mm
Width
5.4000mm
Seat Size
B
Corner Radius
0.40mm
Cutting Edge Length
5.40mm

Description

Indexable Drilling Insert, Seat Size B, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF050204BPV38, Coating Process CVD, Corner Radius 0.40mm, Hole Dia. 2.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.