Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
Solid Block
- Mfr # BSW01
- Zoro # G3886276
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Width
3 in
Overall Length
3 3/4 in
Product Type
Dry Bath Block
Number of Wells
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSW01
- Zoro #
- G3886276
- UPC #
- -
- Country of Origin
- United States
- Item
- Dry Bath Block
- Material
- Aluminum
- Product Type
- Dry Bath Block
- Number of Wells
- 0
- Includes Thermometer Well
- No
- Color
- Gray
Description
Digital Dry Bath Block, Material Aluminum