Shop BEING SCIENTIFIC

VacuumOven, 110V AC, Wht, Vacuum

  • Mfr # BOV-90
  • Zoro # G022588293

product price: 
$
5,985.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Interior Height
17 3/4 in
Programmable
Programmable
Interior Width
17 3/4 in
Manufacturers Warranty Length
2 yr
Voltage
110V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BOV-90
Zoro #
G022588293
UPC #
-
Country of Origin
China
Programmable
Programmable
Voltage
110V AC
Temperature Setting - Maximum
200 Degrees C
Capacity
3.2 cu ft
Product Type
Vacuum Oven
Wattage
2,000 W
Number of Shelves Included
3
Temperature Accuracy Tolerance
+/-0.5
Temperature Uniformity
+/-1 Degrees C @100 Degrees C on the Shelf
Control Type
PID Temperature
Number of Shelves
3
Item
Vacuum Oven
Standards
cETL
Number of Doors
1
Shelf Capacity
44 lb
Door Material
Stainless Steel
Plug Type
5-15P
Shelving Material
Sandblasted Aluminum
Preheat Time
40 min to 100C
Display Type
Digital
Includes
KF 25 Adapter
Number of Temperature Settings
Ambient + 10 Degrees C - 200 Degrees C
Housing Material
Stainless Steel
Color
White
Temperature Setting - Minimum
Ambient +10 Degrees C
Volume
3.2 cu ft
Vacuum Pump Required
Yes
Shelving Type
Solid
Convection Type
Vacuum
Maximum Number of Shelves
9
Number of Displays
1
Features
Inert Gas Interface for Easy Access to Inert Gases such as Nitrogen
Wire Color
White

Dimensions

Interior Height
17 3/4 in
Interior Width
17 3/4 in
Manufacturers Warranty Length
2 yr
Interior Depth
17 3/4 in
Overall Height
31 3/4 in
Overall Width
24 in
Overall Depth
31 5/8 in
Fits Chest Size
Inert Gas Interface for Easy Access to Inert Gases such as Nitrogen

Description

Vacuum Oven, Convection Type Vacuum, Overall Height 31 3/4 in, Overall Width 24 in, Overall Depth 31 5/8 in, Voltage 110V AC, Programmable Programmable, Preheat Time 40 min to 100C, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 1, Number of Shelves 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.