Plug, Mini KM20 PLUG
- Mfr # KM20P
- Zoro # G3894315
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Gage Length
0.197 in
Body Dia.
0.787 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM20P
- Zoro #
- G3894315
- UPC #
- 4059782103245
- Country of Origin
- United States
Dimensions
- Gage Length
- 0.197 in
- Body Dia.
- 0.787 in
Details
- Item
- Plug
Description
Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.