Tapping Adapter, 7/8
- Mfr # LTC087
- Zoro # G3894753
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Range
7/8
Overall Length
27.79mm
Tap Size
7/8
Series
L
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTC087
- Zoro #
- G3894753
- UPC #
- 4059782176829
- Country of Origin
- India
- Item
- Tapping Adapter
- Range
- 7/8
- Series
- L
- Coolant Fed
- Non-Coolant Through
- Features
- Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
- Compatible with Product Type
- L-Series Double Angle Collet Chucks
- Measurement System
- Decimal Inch
- Compatible Tap Holder
- L-Series Double Angle Collet Chucks
Dimensions
- Overall Length
- 27.79mm
- Tap Size
- 7/8
- Tap Square Size
- 13.28mm
- Wire Rope Length
- 27.79mm
- Length
- 27.79mm
Description
Tapping Adapter, Tap Size 7/8, Tap Square Size 13.28mm, Compatible with Product Type L-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.