Shop ERICKSON
See all product information
Create Account
Tapping Adapter, 9/16
- Mfr # 50TGST056
- Zoro # G3895225
product price:Â
$
64.35
/ea
Key Features
Range
9/16
Tap Size
9/16 in
Overall Length
36.53mm
Series
TG50
Features
Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50TGST056
- Zoro #
- G3895225
- UPC #
- 4059782176409
- Country of Origin
- India
Dimensions
- Tap Size
- 9/16 in
- Overall Length
- 36.53mm
- Tap Square Size
- 8.18mm
- Wire Rope Length
- 36.53mm
- Length
- 36.53mm
Details
- Item
- Tapping Adapter
- Range
- 9/16
- Series
- TG50
- Features
- Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
- Compatible with Product Type
- TG Collet Chucks
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Decimal Inch
- Compatible Tap Holder
- TG Collet Chucks
Description
Tapping Adapter, Tap Size 9/16 in, Tap Square Size 8.18mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.