Shop ERICKSON
See all product information
Create Account
Tapping Adapter, 1/2
- Mfr # LTC050
- Zoro # G3897623
product price:Â
$
78.99
/ea
Key Features
Range
1/2
Tap Size
1/2 in
Overall Length
27.79mm
Series
L
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTC050
- Zoro #
- G3897623
- UPC #
- 4059782177574
- Country of Origin
- India
Dimensions
- Tap Size
- 1/2 in
- Overall Length
- 27.79mm
- Tap Square Size
- 6.99mm
- Wire Rope Length
- 27.79mm
- Length
- 27.79mm
Details
- Item
- Tapping Adapter
- Range
- 1/2
- Series
- L
- Features
- Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
- Compatible with Product Type
- L-Series Double Angle Collet Chucks
- Coolant Fed
- Non-Coolant Through
- Compatible Tap Holder
- L-Series Double Angle Collet Chucks
- Measurement System
- Decimal Inch
Description
Tapping Adapter, Tap Size 1/2 in, Tap Square Size 6.99mm, Compatible with Product Type L-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.