Shop NUPIXX
See all product information
Create Account
Dummy Security Camera, Ceiling Mount
- Mfr # 3KNG9
- Zoro # G3897966
product price:Â
$
26.19
/ea
Key Features
Includes
Impact-Resistant Polycarbonate Housing, Smoked
Camera Design
Dome
Mount
Ceiling
Depth (In.)
2 1/2 in
Min. Light Level (Lux)
0 lux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3KNG9
- Zoro #
- G3897966
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2 1/2 in
- Height (In.)
- 2 1/2 in
- Dia. (In.)
- 3 1/2 in
- Overall Diameter
- 3 1/2 in
- Overall Height
- 2 1/2 in
- Fits Chest Size
- Blinking LED
Details
- Item
- Dummy Security Camera
- Includes
- Impact-Resistant Polycarbonate Housing, Smoked
- Camera Design
- Dome
- Mount
- Ceiling
- Min. Light Level (Lux)
- 0 lux
- Type
- Dome
- Features
- Blinking LED
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Resistance Properties
- Impact Resistant
- Housing Material
- Polycarbonate
Description
Dummy Security Camera, Features Blinking LED, Camera Design Dome, Indoor/Outdoor Usage Indoor, Outdoor, Housing Material Polycarbonate, Includes Impact-Resistant Polycarbonate Housing, Smoked, Mounting Location Ceiling, Overall Diameter 3 1/2 in, Overall Height 2 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Power Consumption -, Resistance Properties Impact Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.