Shop ZEBRA
See all product information
Create Account
Color Printer Ribbon, Zebra
- Mfr # 800012-480
- Zoro # G8419266
product price:Â
$
276.00
/ea
Free Shipping & Returns
Key Features
Type
Zebra
Color
YNCKK
For Use With
Zerba ZXP Series 8 ID Card Printer
Depth (In.)
4 in
Cards per Roll
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800012-480
- Zoro #
- G8419266
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth (In.)
- 4 in
- Height (In.)
- 2 in
- Width (In.)
- 2 in
- Overall Width
- 2 in
- Overall Length
- 4 in
- Overall Height
- 2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Color Printer Ribbon
- Type
- Zebra
- Color
- YNCKK
- For Use With
- Zerba ZXP Series 8 ID Card Printer
- Cards per Roll
- 500
- Compatible Product Type
- ID Card Printers
- Color Capability
- Full Color
- Product Type
- ID Card Printer Ribbon
- Color Format
- YNCKK
- Number of Prints per Roll
- 500
- Typical Print Yield
- 500 Pages
- Print Technology
- Dye Sublimation
- Print Color
- YMCKK
Description
Color Printer Ribbon, Zebra, Cards per Roll 500, Height (In.) 2, Width (In.) 2, Depth (In.) 4, Color YNCKK, For Use With Zebra ZXP Seris 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.