Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sport-Brella Sport-Brella 8 ft. Tiltable Blue Sport Umbrella 235850

Sport-Brella 8 ft. Tiltable Blue Sport Umbrella (Discontinued)

  • Mfr # 235850
  • Zoro # G3902520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235850
Zoro #
G3902520
UPC #
38472358503
Country of Origin
China

Description

Keep the elements at bay when you carry the Sport-Brella Premiere 8 ft Sports Umbrella. The zippered side windows allow airflow, while the UPF 50+ sun protection blocks out UV rays. The side flaps offer additional shelter and the auger and twist handle mechanism make setup a breeze.


  • • 8 feet wide Sport Brella umbrella style enables easy shelter set-up
  • • New stronger 1.25" center pole with built in large auger bit and tilt mechanism for maximum durability and ease of use
  • • Side flaps for full cover protection
  • • External stow-away clips allows side flaps to be easily stored when not in use
  • • Side zippered windows for efficient airflow
  • • Maximum sun protection UPF 50+ and water repellant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.