Shop SOUNDTUBE
See all product information
Create Account
Wall Mount Bracket
- Mfr # AC-WB4
- Zoro # G3923223
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
2 in
Features
Wall Mount Bracket
Includes
Wall Mount Bracket
Nominal Width
48 in
Nominal Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-WB4
- Zoro #
- G3923223
- UPC #
- -
- Country of Origin
- China
- Features
- Wall Mount Bracket
- Includes
- Wall Mount Bracket
- Function
- Installation
- Item
- Wall Mount Bracket
- For Use With
- FP6020, FP6030
- Product Type
- Wall Mount Bracket
- Compatible Series
- FP6000
Dimensions
- Nominal Height
- 2 in
- Nominal Width
- 48 in
- Nominal Length
- 24 in
- Overall Length
- 24 in
- Overall Height
- 2 in
- Overall Width
- 48 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Wall Mount Bracket, Features Wall Mount Bracket, Includes Wall Mount Bracket, For Use With FP6020, FP6030, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.