Turn Signal/Parking Light Assembly, 18-5898-01

  • Mfr # 18-5898-01
  • Zoro # G6821651
product price: 
$
15.65
/ea

Key Features

Mounting Type
Screw-In
Vehicle Fit
Lighting Technology
Halogen
Position
Front Left
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18-5898-01
Zoro #
G6821651
UPC #
-
Country of Origin
Unknown
Item
Turn Signal/Parking Light
Mounting Type
Screw-In
Vehicle Fit
Lighting Technology
Halogen
Position
Front Left
Lens Material
Polycarbonate
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber, Clear
Housing Material
Polycarbonate

Ratings & reviews