1/2" SS Through Type Insert

  • Mfr # 63NTA-8
  • Zoro # G3923683
product price: 
$
2.39
/ea

Key Features

Specific Fitting Shape
Tube Insert
Tube Size
1/2 in
For Use With
SAE J844 Tubing
Length
13/16 in
Connection
Tube
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63NTA-8
Zoro #
G3923683
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Length
13/16 in
Compatible Tube Outer Diameter
1/2 in
Overall Length
13/16 in
Compatible Tube Inner Diameter
1/2 in
Wire Rope Length
13/16 in

Details

Item
Tube Insert
Specific Fitting Shape
Tube Insert
For Use With
SAE J844 Tubing
Connection
Tube
Material
Stainless Steel
Pressure (PSI)
150
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Inserts
Maximum Operating Temperature
200 Degrees F
Material Grade
304
Maximum Operating Pressure
150 psi
System of Measurement
Imperial
Fitting Material
Brass
Compatible Tube Material
Nylon, Stainless Steel
Compatible Fitting Connection Type
Compression
Application
Automotive
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Insert
Operating Pressure - Maximum
150 psi
For Media Type
Compressed Air
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Tube Insert, Application Automotive, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/2 in, Compatible Tube Inner Diameter 1/2 in, Fitting Material Brass, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Compatible Tube Hardness Not Applicable, Compatible Tube Material Nylon, Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews