Shop WIDIA

Threading Insert, NT,

  • Mfr # 3607646
  • Zoro # G3929430

product price: 
$
25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607646
Zoro #
G3929430
UPC #
4021169736490
Country of Origin
United States
Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
ISO Number
NTK2R
Insert Type
NT
Insert Shape
Top Notch
Thread Profile Type
Partial
Product Family
Top Notch
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Insert Holding Type
Top Clamp
Thread Pitch
1.00mm to 2.00mm
Max. Thread Pitch
44
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Insert Style
NT
Coating Process
PVD
Secondary Material Application ISO Code
H, N
Finish - Machining
TiAlN
Min. Thread Pitch
1.00mm
Min. Thread per Inch
14
ANSI Code
NTK2R
Hole Type
No Hole
Primary Material Application ISO Code
K, M, P, S
Thread Standard
UN
Features
Deformation Resistant
Manufacturer Grade
TN6010
Cutting Application
Turning
Threading Location
External, Internal
Number of Cutting Edges
2
Thread Direction
Right Hand
Material - Machining
Carbide
Included Angle
60 Degrees

Dimensions

Insert Size
2
Thread Height Difference
2.50mm
Corner Radius
0.08mm
Thickness
5.56mm
Fits Chest Size
Deformation Resistant

Description

Threading Insert, NT, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.