Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E16RSTFCL16
- Mfr # 2023618
- Zoro # G3821509
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Insert Size
16T308
Cutting Direction
Left Hand
ISO Number
E16RSTFCL16
Rake
-9 Degrees Radial, 0 Degrees Axial
Shank Shape
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2023618
- Zoro #
- G3821509
- UPC #
- 4021169124075
- Country of Origin
- Multiple
Dimensions
- Insert Size
- 16T308
- Shank Dia.
- 16.00mm
- Cutting Dia.
- 0.6299mm
- Overall Length
- 200.00mm
- Min. Bore Dia.
- 20.00mm
- Insert Cutting Edge Length
- 16.50mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- E16RSTFCL16
- Rake
- -9 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- ANSI Code
- E16RSTFCL16
- Center to Cutting Tip
- 0 in
- Insert Style
- TC..
- Shank Material
- Carbide
- Cutting Application
- Inside Diameter Chamfering and Profiling
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Toolholder Style
- E-STFC
- Insert Holding Type
- Screw Clamping
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style TC.., Left Hand, Inside Diameter Chamfering and Profiling, ANSI Code E16RSTFCL16, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.