Shop WIDIA
See all product information
Create Account
Threading Insert, NTK,
- Mfr # 3607528
- Zoro # G3930182
product price:Â
$
27.29
/ea
Sold in multiples of 10 for
$272.90
Key Features
Thread Type
UN
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3607528
- Zoro #
- G3930182
- UPC #
- 4021169737046
- Country of Origin
- United States
Dimensions
- Insert Size
- 3
- Thread Height Difference
- 3.58mm
- Corner Radius
- 0.08mm
- Thickness
- 8.74mm
- Fits Chest Size
- Deformation Resistant
Description
Threading Insert, NTK, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.