Shop KLEIN TOOLS
See all product information
Create Account
Replacement Pilot Bit, 1/4"x3-1/2"
- Mfr # 31907
- Zoro # G1380795
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Drill Bit Size
1/4" x 3-1/2" (0.6 x 8.9 cm)
Drill Bit Point Angle
118 Degrees Split-Point
Material
Tempered high-speed steel
Shank Type
Tri-lobe
Features
Optimized teeth pattern, Tri-lobe Shank, 118degree Split-point Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31907
- Zoro #
- G1380795
- UPC #
- 092644319075
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1/4" x 3-1/2" (0.6 x 8.9 cm)
Details
- Item
- Replacement Pilot Bit, 1/4"x3-1/2"
- Drill Bit Point Angle
- 118 Degrees Split-Point
- Material
- Tempered high-speed steel
- Shank Type
- Tri-lobe
- Features
- Optimized teeth pattern, Tri-lobe Shank, 118degree Split-point Design
- Application
- For Use with Klein arbors (Cat. Nos. 31905 and 31906)
Description
Replacement Pilot Bit, 1/4 In.x3-1/2 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.