Shop WIDIA

Threading Insert, NA,

  • Mfr # 3636549
  • Zoro # G3930270

product price: 
$
26.55
/ea
Sold in multiples of 10 for $265.50

Key Features

Thread Type
ACME
Style
American UN
Insert Size
3
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3636549
Zoro #
G3930270
UPC #
4021169726118
Country of Origin
United States
Item
Threading Insert
Thread Type
ACME
Style
American UN
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Insert Shape
Top Notch
ISO Number
NTC3R12E
Thread Profile Type
Full
Finish - Machining
TiAlN
Primary Material Application ISO Code
K, M, P, S
Manufacturer Grade
TN6010
Features
Deformation Resistant
Clearance Angle
15 Degrees
Thread Direction
Right Hand
Secondary Material Application ISO Code
H, N
Cutting Application
Turning
Included Angle
29 Degrees
Product Family
Top Notch
Hole Type
No Hole
Thread Standard
UN
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Max. Thread Pitch
12
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
ANSI Code
NTC3R12E
Threading Location
External
Insert Holding Type
Top Clamp
Measurement System
Metric
Coating Process
PVD

Dimensions

Insert Size
3
Thickness
8.74mm
Corner Radius
0.25mm
Thread Height Difference
3.80mm
Fits Chest Size
Deformation Resistant

Description

Threading Insert, NA, External, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.