Shop WIDIA

Indexable Drilling Insert, 150512, Carbide

  • Mfr # 5542600
  • Zoro # G3819713

product price: 
$
19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Insert Size
150512
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Style
TCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542600
Zoro #
G3819713
UPC #
4050839913237
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Style
TCF
Insert Shape
V34
Coating
TiN
ISO Number
TCF150512GPV34
Insert Material
Carbide
Insert Application
Drilling
Mounting Style
Taper Screw
Shape
Triangle
Inscribed Circle
0.5960 in
Material
Carbide
No. of Edges
4
Relief Angle
11 Degrees
Manufacturer Grade
WU40PH
Primary Material Application
All Materials
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Peripheral Insert Style
Periphery
Material - Machining
Carbide
Coating Process
PVD
Number of Cutting Edges
4
ANSI Code
TCF150512GPV34
Finish - Machining
TiN
Finish
TiN
Measurement System
Decimal Inch

Dimensions

Insert Size
150512
Dimension Type
Inch
Width
16.1000mm
Thickness
5.40mm
Seat Size
G
Hole Dia.
6.00mm
Corner Radius
1.20mm
Cutting Edge Length
16.10mm

Description

Indexable Drilling Insert, Seat Size G, Relief Angle 11 Degrees , TiN, ANSI Code TCF150512GPV34, Coating Process PVD, Corner Radius 1.20mm, Hole Dia. 6.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.