Shop WIDIA

Threading Insert, NTP,

  • Mfr # 3607824
  • Zoro # G3930873

product price: 
$
28.99
/ea
Sold in multiples of 5 for $144.95

Key Features

Thread Type
UN
Style
Partial Profile
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607824
Zoro #
G3930873
UPC #
4021169733994
Country of Origin
United States
Item
Threading Insert
Thread Type
UN
Style
Partial Profile
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
ISO Number
NT3RK
Insert Type
NTP
Min. Thread Pitch
2.00mm
ANSI Code
NT3RK
Primary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
Clearance Angle
15 Degrees
Product Family
Top Notch
Chip-Breaker Code
K
Insert Holding Type
Top Clamp
Thread Pitch
2.00mm to 5.00mm
Thread Direction
Right Hand
Coating Process
PVD
Cutting Application
Turning
Min. Thread per Inch
6
Chip-Breaker Style
Two Sides
Feed Type
High
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threading Location
External, Internal
Max. Thread Pitch
20
Manufacturer Grade
TN6025
Hole Type
No Hole
Thread Standard
Partial Profile 60 Degrees
Secondary Material Application ISO Code
N
Finish - Machining
AlTiN
Measurement System
Metric
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Included Angle
60 Degrees
Thread Profile Type
Partial
Insert Style
NTP

Dimensions

Insert Size
3
Thickness
8.74mm
Thread Height Difference
1.91mm
Corner Radius
0.17mm

Description

Threading Insert, NTP, External, Internal, K, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.