Shop WIDIA

Indexable Drilling Insert, 120412, Carbide

  • Mfr # 6348893
  • Zoro # G3818584

product price: 
$
18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Size
120412
Chip-Breaker
Yes
Grade
WN10PH
Cutting Direction
Right Hand
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6348893
Zoro #
G3818584
UPC #
4061779261494
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WN10PH
Cutting Direction
Right Hand
Insert Material
Carbide
No. of Edges
4
Insert Shape
V36
Inscribed Circle
0.4960 in
Insert Style
TCF
ISO Number
TCF120412FPV36
Mounting Style
Taper Screw
Shape
Triangle
Insert Application
Drilling
Material
Carbide
Coating
TiB2
Relief Angle
11 Degrees
Number of Cutting Edges
4
Manufacturer Grade
WN10PH
Coating Process
PVD
Peripheral Insert Style
Periphery
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiB2
ANSI Code
TCF120412FPV36
Primary Material Application ISO Code
N
Measurement System
Decimal Inch
Finish
TiB2

Dimensions

Insert Size
120412
Dimension Type
Inch
Hole Dia.
4.80mm
Seat Size
F
Thickness
4.20mm
Corner Radius
1.20mm
Width
0.5280 in
Cutting Edge Length
13.40mm

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , TiB2, ANSI Code TCF120412FPV36, Coating Process PVD, Corner Radius 1.20mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.